Shop All Sockets
Urrea
L-handle 3/4"X16"
Mfr # 5686
Zoro # G9833203
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 16"
- Material Steel
- Includes Racks with accesories, 12 accesories
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 16" |
Details
Item | L-Handles |
Material | Steel |
Includes | Racks with accesories, 12 accesories |
Finish | Chrome |
Color | Silver |
Application | Heavy duty |
Description
It is a fixed lever arm at 90 degrees. Its design is very robust because it has no moving parts. Drive size: 3/4". Total length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Long Flex Head R, Polished chrome (CMMT86323V)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 1" drive, 12-point short socket 1-3/4" (5756)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- KO-KEN Socket 21mm 12 Point 77mm 1/2 Sq. Drive (4305M-21)
- Urrea Sockets & Ratchets