Shop All Sockets
Urrea
L-handle 1"X30"
Mfr # 5886
Zoro # G9830911
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Material Steel
- Overall Length 30"
- Includes L-Handles
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 30" |
Details
Item | L-Handles |
Material | Steel |
Includes | L-Handles |
Finish | Chrome |
Application | Heavy duty |
Color | Silver |
Description
It is a fixed lever arm at 90 degrees. Its design is very robust because it has no moving parts. Drive size: 1". Total length: 30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- BON TOOL Bon 28-104 Yard Prep Rake, 36", 72" Aluminum Handle (28-104)
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- URREA 1/4"drive, 7mm, 6 point metric short socket (4707M)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- URREA 1/2" drive 6-point deep socket 14MM (5314HM)
- URREA 1/2" drive 12-point short socket 11/16" (5422)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- Urrea Sockets