Shop All Knockout Hole Punches
Urrea
Knockoutpunch Set 7pc for sheet metal 5/8” to 1 1/14”" plastic case
Mfr # 50900
Zoro # G0293712
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Number of Pieces 7
- Includes Plastic case with 7 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 50900
- Zoro # G0293712
- UPC # 660731667394
- Country of Origin Spain
- Category Knockout Hole Punches
Details
Material | Metal |
Item | Set |
Number of Pieces | 7 |
Includes | Plastic case with 7 pieces |
Description
If you're looking for a knockout punch set that will save you time and produce clean holes, look no further than the URREA 50900 Knockoutpunch Set. The tools are easy to use and can be operated with a common wrench. This knockout punch set is designed to make burr-free, clean holes in sheet metal boxes, pipes, controls and instruments. It saves time during perforation, serration filing and manual adjustments. The assortment of hole punches includes different sizes for 5/8", 3/4", 1", 1 1/4". Save yourself time on the job with the URREA 50900 Knockoutpunch Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 7/8" (509-7/8)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 3/4" (509-3/4)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- Urrea Electrical Tools