Shop All Knockout Hole Punches
Urrea
Knockout Punch 7/8"
Mfr # 509-7/8
Zoro # G0280044
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 509-7/8
- Zoro # G0280044
- UPC # 660731905465
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 7/8" |
Description
Cutting capacity: 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, MBT.40 p-M8x30-C17 (MBT-p)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- COILHOSE PNEUMATICS Needle Blow Gun Tip Assortment Display (CO SNT-KIT-DPB)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- URREA Knockout Punch 3/4" (509-3/4)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 3" (509-3)
- CURRENT TOOLS 1/2"-2" Ratchet Knockout Set (157PM)
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- GREENLEE Knockout Punch, 1 45/64" Size (K2P-1-1/4-B)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- Urrea Knockout Hole Punches