Shop All Knockout Hole Punches
Urrea
Knockout Punch 3/4"
Mfr # 509-3/4
Zoro # G0280455
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 509-3/4
- Zoro # G0280455
- UPC # 660731905458
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3/4" |
Description
Cutting capacity: 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- GEARWRENCH 13/16" 12 Point Stubby Combination Wrench (81631)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 7/8" (509-7/8)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- CURRENT TOOLS Carrying Case for 1/2" to 2" Hydraulic Knock-Out Set (1500-PC)
- Urrea Knockout Hole Punches