Shop All Knockout Hole Punches
Urrea
Knockout Punch 3"
Mfr # 509-3
Zoro # G0293877
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 509-3
- Zoro # G0293877
- UPC # 660731905526
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3" |
Description
If you need a knockout punch, the URREA 509-3 Knockout Punch is an excellent choice. It features a rectified blade that ensures an accurate cut and bronze washer reduces friction to turn easily. This knockout punch has a cutting capacity of 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Its external cutting diameter measures 3". The URREA 509-3 Knockout Punch is built to last and is easy to use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- WIHA Insulated Torx Screwdriver T25 Round (32515)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- URREA Knockout Punch 3/4" (509-3/4)
- URREA Knockout Punch 7/8" (509-7/8)
- GREENLEE Knockout Punch, 30 1/2 mm Size (K2PM-0305)
- CURRENT TOOLS 3/4" Piece Maker SS Stainless Steel Knock-Out Die (1539)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- Urrea Knockout Hole Punches