Shop All Knockout Hole Punches
Urrea
Knockout Punch 3-1/2"
Mfr # 509-3-1/2
Zoro # G0278486
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 509-3-1/2
- Zoro # G0278486
- UPC # 660731905533
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3-1/2" |
Description
Cutting capacity: 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 3-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Pliers, Groove Joint, QR and Grab, Steel Black Oxide (TPKP12QR)
- J.W. WINCO GN6336.4-SK-40-M8-20 Star Knob (6336.4-SK-40-M8-20)
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- KRAFT TOOL Magnesium Bull Float, 48x8" (CC803NP-01)
- URREA Knockout Punch 7/8" (509-7/8)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 3/4" (509-3/4)
- GREENLEE Punch (31120G)
- GREENLEE Knock Out Set (KCC2-767)
- RUKO Knockout Punch, 21mm (109210)
- Urrea Electrical Tools