Shop All Knockout Hole Punches
Urrea
Knockout Punch 2"
Mfr # 509-2
Zoro # G0293502
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 509-2
- Zoro # G0293502
- UPC # 660731905502
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 2" |
Description
The URREA 509-2 Knockout Punch is a reliable and efficient tool. This knockout punch features a rectified blade that guarantees an accurate cut. The bronze washer reduces friction to turn easily. It has an external cutting diameter of 2". You can trust the URREA 509-2 Knockout Punch to make your work easier and more precise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- PORTER-CABLE 6.5 Amp 3/8-in. Variable Speed Drill (PC600D)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 3/4" (509-3/4)
- URREA Knockout Punch 7/8" (509-7/8)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- TOPAZ SEAL 1/2 IN KNOCKOUT (KO50)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- RUKO Knockout Punch, 31mm (109310)
- Urrea Knockout Hole Punches