Shop All Knockout Hole Punches
Urrea
Knockout Punch 1-1/4"
Mfr # 509-1-1/4
Zoro # G0279922
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 509-1-1/4
- Zoro # G0279922
- UPC # 660731905489
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1-1/4" |
Description
The URREA 509-1-1/4 Knockout Punch is an indispensable tool for any do-it-yourselfer. It has a cutting capacity of 2 mm for steel sheets and 1.5 mm for stainless steel sheets. The blade is rectified, which guarantees accurate cuts every time. The bronze washer reduces friction to make it easy to turn the punch easily. If you're looking for a knockout punch that can handle your DIY needs, look no further than the URREA 509-1-1/4 Knockout Punch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Parallel, Set, 6 in. (9638976)
- PRECISION BRAND Roll Pin Assorted Kit, SS (12990)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 21-Piece 5/64-3/8 in., 2-10 mm (KTX92301)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/16" Standard Length, Chrome Socket (D003314)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 7/8" (509-7/8)
- URREA Knockout Punch 3/4" (509-3/4)
- GREENLEE Punch-Rd 40.5Mm (35158)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- Urrea Electrical Tools