Shop All Knockout Hole Punches
Urrea
Knockout Punch 1-1/2"
Mfr # 509-1-1/2
Zoro # G0312752
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 509-1-1/2
- Zoro # G0312752
- UPC # 660731905496
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1-1/2" |
Description
The URREA 509-1-1/2 Knockout Punch is a durable and efficient tool. This knockout punch features a rectified blade that guarantees an accurate cut every time. It also has a bronze washer that reduces friction to turn easily and ensure your hand doesn't slip off the handle. The external cutting diameter measures 1 1/2". You'll find this knockout punch makes quick work of any job, from industrial construction to home improvement projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M824 (M824)
- URREA Knockout Punch 3/4" (509-3/4)
- URREA Knockout Punch 3" (509-3)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 7/8" (509-7/8)
- GREENLEE Punch-Rd 40.5Mm (35158)
- RUKO Knockout Punch, 1-1/4", Conduit (1097114)
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- Urrea Knockout Hole Punches