Shop All Utility Knives
Urrea
Knife, Heavy duty, mechanism Size 3.15 L
Mfr # 689AR
Zoro # G9687579
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.27
- Application Heavy duty, mechanism Size
- Depth 0.79
- Size 6-3/4"
- Overall Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 689AR
- Zoro # G9687579
- UPC # 660731667677
- Country of Origin Spain
- Category Utility Knives
Dimensions
Width | 8.27 |
Depth | 0.79 |
Size | 6-3/4" |
Overall Length | 3.15 |
Details
Application | Heavy duty, mechanism Size |
Color | Red |
Includes | Nkife |
Blade Material | Steel |
Item | Knife |
Description
Blade storage tray. Ergonomic design. Built-in blade storage tray. Automatic mechanism. Size: 6-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-38)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- WESTWARD Flat File, American, Smooth (30PA53)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- OLFA 6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed (SK-10)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Black (UK752)
- HOME PLUS Retractable Utility Knife Green 1 pc (3500016)
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- Urrea Knives, Cutters & Snips