Shop All Pullers
Urrea
Jaw safety clip for 10-ton puller
Mfr # 4011S
Zoro # G9831934
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jaw safety clip
- For Use With . Height: 3/4". Width: 1/2". Calibre in
- Puller Length 1.26
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 1.26 |
Screw Width | 1.46 |
Details
Item | Safety clip |
Includes | Jaw safety clip |
For Use With | . Height: 3/4". Width: 1/2". Calibre in |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 0.04 |
Description
Length: 1-3/16". Height: 3/4". Width: 1/2". Calibre: 0.025 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- RIDGID Crimp Tool, Re 6 Tool Only G2 (46818)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- URREA Crossbar for 6-ton puller (4211)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- URREA Pitman puller for large vehicles and trucks (4051)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- Urrea Pullers