Shop All Interchangeable Tips & Heads
Urrea
Interchangeable faces hamer 2-13/32"
Mfr # 1362
Zoro # G0278084
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Material Wooden
- Color Brown
- For Use With Industrial duty
- Overall Length 5.59
- Face diameter 2-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1362
- Zoro # G0278084
- UPC # 660731674958
- Country of Origin Mexico
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 5.59 |
Face diameter | 2-13/32" |
Head length | 2-13/32" |
Details
Tip Material | Wooden |
Color | Brown |
For Use With | Industrial duty |
Item | Hammer |
Description
Hammer with interchangeable rubber faces. Dark gray face for soft striking (60 shore). Beige face for rugged = (95 shore). Laser engraved handle for better grip. Material head: Rubber. Material handle: wood. Head weigth: 25 oz. Face diameter: 2-13/32”. Head length: 2-13/32”. Handle length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KNIPEX Knipex 8701300 Cobra Adjustable Gripping Pliers - 1 2 in. (KNT-8701300)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- Urrea Interchangeable Tips & Heads