Shop All Interchangeable Tips & Heads
This Product is Discontinued
Urrea
Interchangeable face for 1-1/2” dead blow hammer yellow (Discontinued)
Mfr # SF15XH
Zoro # G0277287
This Product is Discontinued
Key Features
- Hardness Shore D 30 sec. 65 - 86
- Tip Material Polyurethane
- Color Yellow
- Overall Length 1.46
- For Use With D sec, Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # SF15XH
- Zoro # G0277287
- UPC # 660731633351
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.46 |
Details
Hardness | Shore D 30 sec. 65 - 86 |
Tip Material | Polyurethane |
Color | Yellow |
For Use With | D sec, Heavy duty |
Item | Faces for hammers |
Description
Interchangeable faces for 1-1/2” dead blow hammers. Strike force: extra hard. Color: yellow. Hardness: Shore D 30 sec. 65 - 86.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.