Shop All Interchangeable Tips & Heads
Urrea
Interchangeable face for 1-1/2” dead blow hammer bronze
Mfr # SF16B
Zoro # G0279755
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
$60.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness 74 - 76 HRB
- Tip Material Polyurethane
- Color Pink
- Overall Length 1.38
- For Use With Hardness HRB, Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # SF16B
- Zoro # G0279755
- UPC # 660731633375
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.38 |
Details
Hardness | 74 - 76 HRB |
Tip Material | Polyurethane |
Color | Pink |
For Use With | Hardness HRB, Heavy duty |
Item | Faces for hammers |
Description
Interchangeable faces for 1-1/2” dead blow hammers. Strike force: solid. Color: bronze. Hardness: 74 - 76 HRB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- MILWAUKEE TOOL 5/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0626)
- METABO Burnisher guard and spindle 2" (626413000)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- Urrea Interchangeable Tips & Heads