Shop All Multi-Bit Screwdrivers
Urrea
Interchangeable Bit Ratcheting 7 in 1, stubby
Mfr # 9308S
Zoro # G9800671
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.53
- Number of Pieces 7 in one
- Handle Material Steel
- Includes Screwdriver, 7 pieces
- Driver Type Slotted, Phillips, Torx and Nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9308S
- Zoro # G9800671
- UPC # 660731910735
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 4.53 |
Details
Number of Pieces | 7 in one |
Handle Material | Steel |
Includes | Screwdriver, 7 pieces |
Driver Type | Slotted, Phillips, Torx and Nut driver |
Nut Driver Handle Color | Red |
Primary Application | Industrial duty |
Item | Ratcheting scredriver |
Description
1/4” Interchangeable Bit Ratcheting Screwdriver. Magnetic bit holder. Convenient bit storage. Tips included: Slotted: 1/4”, 3/16”. Phillips: PH1, PH2. Torx: T15, T20. Nut driver: 1/4” hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- HHIP T-Slot Cleaner (7016-0030)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- Urrea Multi-Bit Screwdrivers