Shop All Multi-Bit Screwdrivers
Urrea
Interchangeable Bit Ratcheting 7 in 1, long bits
Mfr # 9308L
Zoro # G9800400
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.04
- Number of Pieces 7 in one
- Handle Material Steel
- Includes Screwdriver, 7 pieces
- Driver Type Slotted, Phillips, Torx and Nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9308L
- Zoro # G9800400
- UPC # 660731910728
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 10.04 |
Details
Number of Pieces | 7 in one |
Handle Material | Steel |
Includes | Screwdriver, 7 pieces |
Driver Type | Slotted, Phillips, Torx and Nut driver |
Item | Ratcheting scredriver |
Nut Driver Handle Color | Red |
Primary Application | Industrial duty |
Description
The URREA 9308L Interchangeable Bit Ratcheting 7 in 1 is the must-have tool for your next job. It comes with a magnetic bit holder and convenient bit storage, making it easy to keep track of the bits you need. The bi-material textured handle provides higher torque. It features long bits that allow you to reach tight areas such as under sinks or inside cabinets. It also includes tips such as 1/4”, 3/16”; PH1, PH2; T15, T20; and nut 1/4” hex. The URREA 9308L Interchangeable Bit Ratcheting 7 in 1 is definitely something you want to add to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- MIGHTY MAXX Hex Wrench Set 7pc SAE (083-19116)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- KESON Marking Chalk Concentrate, Red, 3 Lb (PM103RED)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- Urrea Screwdrivers and Nutdrivers