Shop All Multi-Bit Screwdrivers
Urrea
Interchangeable Bit Ratcheting 7 in 1, flexible
Mfr # 9307F
Zoro # G9814854
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.86
- Number of Pieces 7 in one
- Handle Material Steel
- Includes Flexible interchangeable bit ratcheting scredriver
- Driver Type Slotted, Phillips, Torx and Nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9307F
- Zoro # G9814854
- UPC # 660731910742
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 8.86 |
Details
Number of Pieces | 7 in one |
Handle Material | Steel |
Includes | Flexible interchangeable bit ratcheting scredriver |
Driver Type | Slotted, Phillips, Torx and Nut driver |
Nut Driver Handle Color | Red |
Primary Application | Industrial duty |
Item | Ratcheting scredriver |
Description
Magnetic bit holder with quick release system. Convenient bit storage. Bi-material textured handle for higher torque. Flexible handle to increase torque transmision. Tips included: Slotted: 1/4”, 3/16”. Phillips: PH1, PH2. Torx: T15, T20. Nut driver: 1/4” hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- KO-KEN Socket Set 5-19mm 6 Point 10 pieces 1/2 Sq. Drive (14208M)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- MILWAUKEE TOOL 27-IN-1 PRECISION MULTI-BIT SCREWDRIVER� (48-22-2934)
- Urrea Multi-Bit Screwdrivers