Shop All Inspection Mirrors
Urrea
Inspection Mirror 2-1/8X3-1/2"
Mfr # 2373
Zoro # G0309496
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 1.18
- Width 3.86
- Includes Inspection mirror
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2373
- Zoro # G0309496
- UPC # 660731649185
- Country of Origin Taiwan, Province of China
- Category Inspection Mirrors
Dimensions
Length | 1.18 |
Width | 3.86 |
Extended Length | 11-1/4" to 15-1/4" |
Details
Item | Telescopic |
Material | Aluminum |
Includes | Inspection mirror |
Application | Industrial duty |
Description
Inspection mirror extends from 11-1/4" to 15-1/4" so you can get a good view in complicated areas. 360° rotation for better viewing. Size: 3-1/2" x 2-1/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Heavy-Duty Scraper (UNGHDSS0)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 10-1/2)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS210)
- RED DEVIL Red Devil 630-3061 Single Edge Scraper Blade (630-3061)
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- BETA Telescopic Joint Inspection Mirror (017150001)
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- ALLPOINTS Mirror, Inspection Extend Ible (8016437)
- PROTO Mirror Inspect Circle 2 (577-2372)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- CTA MANUFACTURING Air Suspension Pressure Tester (5171)
- Urrea Inspection Mirrors