Shop All Screwdriver Bits
Urrea
Insert Bit, Torx Tamper T25X1"
Mfr # 23026
Zoro # G9822125
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Overall Bit Length 3.15
- Fastening Tool Material Steel
- Width 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23026
- Zoro # G9822125
- UPC # 660731605471
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 3.15 |
Width | 2.76 |
Diameter | 0.173" |
Tip size | T25 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive torx screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex drive Torx® tamper proof screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T25. Tip Diameter: 0.173”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-11-1/2 NGH HSS Garden Hose Threading Tap (DWTNGH3/4TAP)
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- DIABLO SPEEDemon Self Feed Bit, 2-9/16" dia. (DSF2562)
- URREA Power Bit, Torx T20 1/4X3-1/2 (16320)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- URREA 1/4” hex drive slotted screwdriver bits 12F-14R 1" (22016)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- Urrea Screwdriver Bits