Shop All Screwdriver Bits
Urrea
Insert Bit, Torx Tamper T15X1"
Mfr # 23018
Zoro # G9798194
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Fastening Tool Tip Size T15
- Overall Bit Length 0.2
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23018
- Zoro # G9798194
- UPC # 660731605433
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Bit Length | 0.2 |
Width | 0.98 |
Diameter | 0.128" |
Tip size | T15 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive torx screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex drive Torx® tamper proof screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T15. Tip Diameter: 0.128”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 18 mm L.200 mm (40081818)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- Urrea Screwdrivers and Nutdrivers