Shop All Screwdriver Bits
Urrea
Insert Bit, Torx Tamper T10X1"
Mfr # 23014
Zoro # G9799043
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Fastening Tool Tip Size T10
- Overall Bit Length 0.98
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23014
- Zoro # G9799043
- UPC # 660731605419
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Overall Bit Length | 0.98 |
Width | 0.28 |
Diameter | 0.107" |
Tip size | T10 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive torx screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex drive Torx® tamper proof screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T10. Tip Diameter: 0.107”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- DRILL AMERICA 5/16" Carbide Spade Drill Bit (DMO5/16SPADE)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T20 Tip (23022)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- URREA 1/4” hex drive, hex screwdriver bits 3/32"X1-1/4" (24008)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- Urrea Screwdrivers and Nutdrivers