Shop All Screwdriver Bits
Urrea
Insert Bit, Torx Hex T40X1"
Mfr # 23036
Zoro # G9798459
product price: $0.68
/ea
Sold in multiples of 10 for $6.80
$6.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Fastening Tool Tip Size T40
- Overall Bit Length 0.98
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23036
- Zoro # G9798459
- UPC # 660731605525
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Overall Bit Length | 0.98 |
Width | 0.28 |
Diameter | 0.260" |
Tip size | T40 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive torx screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex drive Torx® screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T40. Tip Diameter: 0.260”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- X1 TOOLS 18 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1018x1)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- Urrea Screwdriver Bits