Shop All Screwdriver Bits
Urrea
Insert Bit, Torx Hex T20X1"
Mfr # 23020
Zoro # G9798535
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Fastening Tool Tip Size T15
- Overall Bit Length 1.02
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23020
- Zoro # G9798535
- UPC # 660731605440
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Bit Length | 1.02 |
Width | 0.31 |
Diameter | 0.151" |
Tip size | T20 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive torx screwdriver bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex drive Torx® screwdriver bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T15. Tip Diameter: 0.128”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco SFN1 Finishing Nailer (SP EA0150)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- Urrea Screwdriver Bits