Shop All Screwdriver Bits
Urrea
Insert Bit, Ph #2 1" Lg 1/4"
Mfr # 20040
Zoro # G9828419
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 20040
- Zoro # G9828419
- UPC # 660731604771
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Description
1/4” hex drive Phillips® screwdriver bit. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH 2 shortened. Tip Diameter: 3/16”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-154W)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- WILLIAMS Williams Service Wrench, 41mm (3541M)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X6" bits (16610X)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- Urrea Screwdriver Bits