Shop All Screwdriver Bits
Urrea
Insert Bit, Ph #1 1" Lg 1/4"
Mfr # 20004
Zoro # G9797713
product price: $0.43
/ea
Sold in multiples of 25 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 20004
- Zoro # G9797713
- UPC # 660731604733
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Description
1/4” hex drive Phillips® screwdriver bit. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH1. Tip Diameter: 13/64”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- DASCO PRO Punch & Chisel Kit, 12 Piece (88)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50831)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- Urrea Screwdriver Bits