Shop All Suspension Tools
Urrea
Inner Tie Rod Tool Set 9Pc (steering rack)
Mfr # 2324
Zoro # G0299714
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Inner tie rod tool, 9 pieces
- Capacity 0.5” to 1-7/16”
- Application Industrial duty
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2324
- Zoro # G0299714
- UPC # 660731662009
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Item | Inner tie rod tool |
Material | Plastic |
Includes | Inner tie rod tool, 9 pieces |
Capacity | 0.5” to 1-7/16” |
Application | Industrial duty |
Number of Pieces | 9 |
Description
For inner tie rods. This tool is easily used with the seven crowfoot wrenches included in the set. Capacity: 0.5” to 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- NOCO Charger (GENIUS1)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- BLACKJACK Tire Plugs 4" Black SMalayal Diameter (RE-480)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- PERFORMANCE TOOL Coil Spring Compressor, W80554 (W80554)
- POWERBUILT Coil Sprng Compressor Kit2 (648628)
- ASTRO PNEUMATIC $TIE ROD/PITMAN ROD ADJ TOOL SET (AO7802)
- PIONEER CABLE Cl Align Tool, TAT-5336 (TAT-5336)
- LISLE Long Pneumatic Driving Handle (43370)
- GROTE Spring, Hose Support, 13" x 1" (81-0132)
- Urrea Service & Shop Tools