Shop All Fuel System Tools
Urrea
Injector Clean Set 15Pc for use with gasoline engines
Mfr # 2336
Zoro # G0312768
product price: $311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Includes Fuel injector clean set, 15 pieces
- Color Black
- Material Steel
- Application Industrial duty
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2336
- Zoro # G0312768
- UPC # 660731666090
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Clean set |
Includes | Fuel injector clean set, 15 pieces |
Color | Black |
Material | Steel |
Application | Industrial duty |
Number of Pieces | 15 |
Description
Connects to injector rails eliminating the momentary function of the fuel pump (check the manufacturer’s specifications). The set includes: 7 quick- disconnect fittings for fuel lines, repair ring set, schrader valve tool for adapters, Ford® adapter, quick-change Nissan® “T” adapter, plastic box and buoy with regulator, manometer and hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- WIX FILTERS Engine Oil Filter, WL10033 (WL10033)
- LUVERNE TRUCK EQUIPMENT 02-C DODGE QUAD SB FULL MEGA BRACKET KIT (570237)
- URREA Super-Duty fuel line disconnect tool set 12PC (2210)
- OTC Fuel Injector Cleaner, 19-45/64" L (7448A)
- CRAFTSMAN Fuel line disconnect tool (CMMT98331)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- LISLE FUEL TANK LOCK RING KIT (LI62970)
- CTA MFG 4pc Injection Line Wrench Set (CTA7468)
- Urrea Service & Shop Tools