Shop All Tape Measures
Urrea
Industrial measuring tape 9 ft
Mfr # 1583LH
Zoro # G0331914
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5.51
- Material Plastic
- Blade width 3/4"
- Blade length 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1583LH
- Zoro # G0331914
- UPC # 660731630015
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 5.51 |
Blade width | 3/4" |
Blade length | 9.8 ft |
Details
Item | Measuring tape |
Color | Red |
Material | Plastic |
Description
ABS plastic case with TPR cover. Steel screws. Tape color: white on both sides. Conversion table. Tape printed on both sides, with 7 different graduations and covered with anti-abrasive varnish. Hook with magnet. Metal belt clip. Tape length: 9 ft. Tape width: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Left Hand Hex Die (DWTHX71620LH)
- KLEIN TOOLS Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS (BAT207T4H)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- FASTCAP Standard/Metric 25 Foot Tape Measure (PMS-25)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- VORTEX 10 ft. Deluxe Tire Tape, 20PK (VO3615930)
- Urrea Tape Measures