Shop All Tape Measures
Urrea
Industrial measuring tape 29 ft
Mfr # 1589LH
Zoro # G0331905
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.91
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1589LH
- Zoro # G0331905
- UPC # 660731630039
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 5.91 |
Details
Material | Plastic |
Item | Measuring tape |
Description
ABS plastic case with TPR cover. Steel screws. Tape color: white on both sides. Conversion table. Tape printed on both sides, with 7 different graduations and covered with anti-abrasive varnish. Hook with magnet. Metal belt clip. Tape length: 29 ft. Tape width: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-6'9)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- KEYSCO TOOLS Mallet, Rubber, 12 oz., Black (77286)
- SUNEX 10 Ton Hydraulic Gear Puller (3909)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- BSC PREFERRED MEASURE, TAPE, 12 (GJO11972)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- Urrea Measuring and Layout Tools