Shop All Tape Measures
Urrea
Industrial measuring tape 19 ft
Mfr # 1586LH
Zoro # G0333113
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1586LH
- Zoro # G0333113
- UPC # 660731630022
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 1.77 |
Details
Material | Plastic |
Item | Measuring tape |
Description
The URREA 1586LH Industrial measuring tape is a must-have for your toolbox. The tape color is white on both sides and comes with 7 different graduations. It has an ABS plastic case with TPR cover, steel screws, and conversion table printed on the back of the tape. It also has a metal belt clip and hook with magnet. The tape length is 19 ft and width 1". You can't go wrong when you choose the URREA 1586LH Industrial measuring tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Standard SAE Socket Set (80307D)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- BETA Measuring Tape, 3 Meters (016920053)
- APEX TOOL GROUP Lufkin 1/2in. x 150' Hi-Viz Orange Fiberglass Tape, Feet & Inches (FE150)
- KESON Metric Tape Measure (PGPRO8MV)
- Urrea Measuring and Layout Tools