Shop All Bottle Jacks
Urrea
Industrial hydraulic bottle jack, 8 ton
Mfr # 2408N
Zoro # G0332535
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. 9-1/16"
- Lifting Height Max. 18-1/2"
- Width 4.72
- Application Industrial duty
- Handle Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2408N
- Zoro # G0332535
- UPC # 660731626636
- Country of Origin Mexico
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9-1/16" |
Lifting Height Max. | 18-1/2" |
Width | 4.72 |
Handle Length | 5.12 |
Details
Lifting Capacity | 17,636 lb |
Application | Industrial duty |
Item | Jack |
Description
"URREA hydraulic equipment gives me the right power to make work easier". These types of equipment are indispensable in operations of maintenance, assembly and disassembly, repairs of machines and structures of all kinds, ideal for automotive laminate workshops and metal-mechanical production workshops. This hydraulic bottle jack is ideal to lift cars and trucks and features a piston and a tube of lever manufactured in steel. Also it has a safety valve against overload and a hydraulic stroke limitation. Vertical and horizontal use. 8 tons (17,636 lb) capacity. 9-1/16" minimum height. 18-1/2" maximum height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- SOLAS Lexor, 3-Blade Propeller For Suzuki, 19in Pitch (4571-153-19)
- MAIN FILTER PARKER K22022 Replacement/Interchange Spin-On Filter (MF0057997)
- URREA Industrial hydraulic bottle jack, 12 ton (2412N)
- URREA Industrial hydraulic bottle jack, 6 ton (2406N)
- URREA Industrial hydraulic bottle jack, 2 ton (2402N)
- WILTON JTJ-5ST, 5T Toe Jack (JTJ-5ST)
- K-TOOL INTERNATIONAL 20-Ton Short Bottle Jack (Welded) (KTIXD63224)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (854ASD)
- TORIN BIG RED Bottle Jacks (T90803)
- Urrea Jacks