Shop All Hand Trucks
Urrea
Industrial handcart 1543.2 lb
Mfr # 26001
Zoro # G9743840
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Overall Height 4.19 ft
- Overall Length 25.59
- Overall Width 27.561.37 ft
- Material Steel
- Load Capacity 1543.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 26001
- Zoro # G9743840
- UPC # 660731902631
- Country of Origin Mexico
- Category Hand Trucks
Dimensions
Overall Height | 4.19 ft |
Overall Length | 25.59 |
Overall Width | 27.561.37 ft |
Overall Depth | 54.33 |
Details
Material | Steel |
Load Capacity | 1543.2 lb |
Item | Handcart |
Includes | Industrial handcart |
Description
Angled reinforcement on handles to prevent deformation or a posible break. 10” casters made of vulcanized rubber with aluminium rim. Base manufactured with 3/16” steel plate, which provides greater capacity and resistance. Frames manufactured with steel 3/16” x 1/4”. Capacity: 1543.2 lb. Height: 4.19 ft. Width: 1.37 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- GOLDLINE 10 in. L x 3/4 in. W S-Hook Bungee Strap (635197942)
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. (53CM46)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- DEFENSEGUARD Pack-N-Roll Service Cart (DE26667)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- SAFCO Tuff Truck Small Platform Truck (4072)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- Urrea Hand Trucks