Shop All Hex Keys
Urrea
Industrial grande short L-type Hex Key Set 7Pc
Mfr # 4977M
Zoro # G9804223
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Hex key sets, 7 pieces
- Application Industrial duty
- Weight 0.31 lbs
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.47 in |
Length | 4.72 in |
Details
Handle Material | Steel |
Includes | Hex key sets, 7 pieces |
Application | Industrial duty |
Weight | 0.31 lbs |
Number of Pieces | 7 |
Item | Hex key set |
Handle Color | Black |
Description
The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- POWERBUILT 1/4" Drive Spinner Handle (641600)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- Urrea Hex Keys