Shop All Hex Keys
Urrea
Industrial grande short L-type Hex Key Set 11Pc
Mfr # 4975
Zoro # G9832302
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Hex key sets, 11 pieces
- Height 1.18 in
- Application Industrial duty
- Length 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.18 in |
Length | 5.91 in |
Details
Handle Material | Steel |
Includes | Hex key sets, 11 pieces |
Application | Industrial duty |
Weight | 1.22 lbs |
Item | Hex key set |
Number of Pieces | 11 |
Handle Color | Black |
Description
The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. The set includes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #22 (C18075)
- RIDGID Pipe Thread Die, 3/4 In, For SS, 4 Pc (37920)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA Hex Key 6" T-Handle 5/64" (46405GP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- BETA Wrench w/High Torque Handle, 6mm (000960941)
- Urrea Wrenches