Shop All Lever Chain Hoists
Urrea
Industrial chain host 2 load cain fall 6,613 lb 236" w
Mfr # 42603
Zoro # G9704062
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,613 lb
- Includes Chain hoist.
- Chain Length 236 in
- Lever Length 12.99
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 42603
- Zoro # G9704062
- UPC # 660731696233
- Country of Origin Argentina
- Category Lever Chain Hoists
Dimensions
Chain Length | 236 in |
Lever Length | 12.99 |
Cable or Rope Dia. | 5/16 in |
Details
Item | Chain hoist. |
Load Capacity | 6,613 lb |
Includes | Chain hoist. |
Material | Steel |
Description
Great security of operation by having dual brake system. Gearbox manufactured in tempered steel. Forged steel swivel hooks with safety lock. Blued chain high strength grade 80. Patented immediate brake action. Fully enclosed construction prevents dust and moisture penetrating. Calibrated load blued chain high strength. Grade 80. Capacity: 6,613 lb. Diam chain: 5/16”. Load cain fall: 2. Chain length: 236”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2"" Swivel Caster, PHENOLIC Wheel, 1,250 LBS Capacity (CB-9SC62-PH1)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-203 A2 C6 P5)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-SC-10)
- BISON LIFTING EQUIPMENT 6 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH60-20-B)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- Urrea Lifting Equipment