Shop All Lever Chain Hoists
Urrea
Industrial chain host 1 load cain fall 1,102 lb
Mfr # 42600
Zoro # G9731572
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,102 lb
- Includes Chain hoist.
- Chain Length 236 in
- Lever Length 7.28
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 42600
- Zoro # G9731572
- UPC # 660731696202
- Country of Origin Argentina
- Category Lever Chain Hoists
Dimensions
Chain Length | 236 in |
Lever Length | 7.28 |
Cable or Rope Dia. | 15/64 in |
Details
Item | Chain hoist. |
Load Capacity | 1,102 lb |
Includes | Chain hoist. |
Material | Steel |
Description
Great security of operation by having dual brake system. Gearbox manufactured in tempered steel. Forged steel swivel hooks with safety lock. Blued chain high strength grade 80. Patented immediate brake action. Fully enclosed construction prevents dust and moisture penetrating. Calibrated load blued chain high strength. Grade 80. Capacity: 1,102 lb. Diam chain: 15/64”. Load cain fall: 1. Chain length: 118”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum - 19" W x 7' L (0055-216)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16XA04201ST)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Chain lever host 1,653 lb (47015)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-10)
- COLUMBUS MCKINNON. Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 5 Ft. Lift (09420W)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- Urrea Lever Chain Hoists