Shop All Bench Vises
Urrea
Industrial bench vise 8"
Mfr # 428N
Zoro # G9813579
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Max. Opening 8-1/2"
- Deep Throat 4-31/64”
- Features Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 8". Maximum opening: 8-1/2”. Throat deep: 4-31/64”. Pipe jaw capacity: 1/4” to 2”.
- Pipe Jaw Included 1/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 428N
- Zoro # G9813579
- UPC # 660731628258
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw width | 8" |
Details
Material | Iron |
Max. Opening | 8-1/2" |
Item | Workbench vises |
Deep Throat | 4-31/64” |
Features | Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 8". Maximum opening: 8-1/2”. Throat deep: 4-31/64”. Pipe jaw capacity: 1/4” to 2”. |
Pipe Jaw Included | 1/4" to 2" |
Description
Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 8". Maximum opening: 8-1/2”. Throat deep: 4-31/64”. Pipe jaw capacity: 1/4” to 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- MARSHALLTOWN Marshalltown ML341 Mason Line, 150 lb Chalk, 500 ft L Line, Fluorescent Green Line (ML341)
- URREA Industrial bench vise 6" (426N)
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- HHIP 6" Drill Press Vise (3900-0176)
- WESTWARD 3" Machine Bench Vise with Stationary Base (10D743)
- PRO-GRADE TOOLS Hobby Vise, 3" (59124)
- PALMGREN 8" Cross Vise (9630801)
- Urrea Bench Vises