Shop All Bench Vises
Urrea
Industrial bench vise 6"
Mfr # 426N
Zoro # G9842513
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Max. Opening 5-63/64"
- Deep Throat 4-9/64”
- Pipe Jaw Included 1/4" to 2"
- Features Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 6". Maximum opening: 5-63/64". Throat deep: 4-9/64”. Pipe jaw capacity: 1/4” to 2”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 426N
- Zoro # G9842513
- UPC # 660731628241
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw width | 6" |
Details
Material | Iron |
Max. Opening | 5-63/64" |
Item | Workbench vises |
Deep Throat | 4-9/64” |
Pipe Jaw Included | 1/4" to 2" |
Features | Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 6". Maximum opening: 5-63/64". Throat deep: 4-9/64”. Pipe jaw capacity: 1/4” to 2”. |
Description
Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 6". Maximum opening: 5-63/64". Throat deep: 4-9/64”. Pipe jaw capacity: 1/4” to 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- HHIP 20mm R8 Round Collet (3903-0138)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- SPEED JAW 6" Non-Marring Vise Jaws (93173)
- BIG HORN Baby Bench Vise with Swivel Base 2 Inch (19282)
- WILTON 3" Low Profile Drill Press Vise (11743)
- GENERAL TOOLS Pin Vise, Adjustable (93)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- Urrea Vises & Presses