Shop All Sledges
Urrea
Indestructible sledge hammers 20Lb
Mfr # 1442HD
Zoro # G0278538
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Color Black
- Includes Hammer
- Application Mega duty
- Width 37.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 37.01 |
Head length | 8-13/16" |
Face diameter | 3-3/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Steel |
Color | Black |
Includes | Hammer |
Application | Mega duty |
Description
Steel mounting plate avoids the possibility if the head becomes loose or or comes off. Steel rods attached to the head to avoid breakage. Meets: ANSI B07.54 GGG-H-86C BS 876. Rubber grip handle absorbs vibration and never breaks. Octagonal indestructible. Material head: steel. Handle: rubber grip. Head weigth: 20lbs. Face diameter: 3-3/16”. Head length: 8-13/16”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 10 in End Cutting Nipper Uninsulated (148-10)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/16 (55476)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- URREA Steel octogonal sledge hammer 12Lb with 36" handle (1439G)
- URREA Steel octogonal sledge hammer 6Lb with 36" handle (1436G)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- COLLINS AXE Sledge Fbrgl Hndl 8Lb (MD-8OF-C)
- Urrea Hammers and Striking Tools