Shop All Sledges
Urrea
Indestructible sledge hammers 14Lb
Mfr # 1441HD
Zoro # G0293676
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Color Black
- Includes Hammer
- Width 36.61
- Application Mega duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 36.61 |
Head length | 7-3/4" |
Face diameter | 2-15/16" |
Handle length | 30" |
Details
Item | Hammer |
Handle Material | Steel |
Color | Black |
Includes | Hammer |
Application | Mega duty |
Description
Steel mounting plate avoids the possibility if the head becomes loose or or comes off. Steel rods attached to the head to avoid breakage. Meets: ANSI B07.54 GGG-H-86C BS 876. Rubber grip handle absorbs vibration and never breaks. Octagonal indestructible. Material head: steel. Handle: rubber grip. Head weigth: 14lbs. Face diameter: 2-15/16”. Head length: 7-3/4”. Handle length: 30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Steel octogonal sledge hammer 6Lb with 36" handle (1436G)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Fiberglass Handle (13435)
- Urrea Hammers and Striking Tools