Shop All Sledges
Urrea
Indestructible sledge hammers 12Lb
Mfr # 1439HD
Zoro # G0280062
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Color Black
- Includes Hammer
- Width 30.71
- Application Mega duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 30.71 |
Face diameter | 2-11/16" |
Head length | 7-9/16" |
Handle length | 30" |
Details
Item | Hammer |
Handle Material | Steel |
Color | Black |
Includes | Hammer |
Application | Mega duty |
Description
Steel mounting plate avoids the possibility if the head becomes loose or or comes off. Steel rods attached to the head to avoid breakage. Meets: ANSI B07.54 GGG-H-86C BS 876. Rubber grip handle absorbs vibration and never breaks. Octagonal indestructible. Material head: steel. Handle: rubber grip. Head weigth: 12lbs. Face diameter: 2-11/16". Head length: 7-9/16”. Handle length: 30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 316x78 Step Drill (10234)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- MASON Pad, Vibration (5XR49)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Urrea High Impact Hammer, 1435PDB, 12-1/4" Long, Steel Handle, 1.5 Lb (1435PDB)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- URREA Non-Sparking Sledge Hammer, 15Lb (UH73FG)
- AMES 20185000 8 LB SLEDGE HAMMER HICKORY HANDLE (2018500)
- Urrea Hammers and Striking Tools