Shop All Ball Peen Hammers
Urrea
Indestructible handle ball pein hammer 48Oz
Mfr # 1348HD
Zoro # G0314597
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.51
- Application Mega duty
- Overall Width 14.17
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1348HD
- Zoro # G0314597
- UPC # 660731910926
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Length | 5.51 |
Overall Width | 14.17 |
Face diameter | 1-7/8" |
Head length | 5-9/16" |
Details
Item | Hammer |
Application | Mega duty |
Handle Color | Black |
Head Material | Steel |
Description
Fixed steel plate that eliminates possibility of handle loosing or detaching. 2 9/32” steel rods through the handle, soldered to the head so it does not detach. Hitting face with 50-58 HRc hardness. Plastic thimble. Induction hardened hitting zone. Handle material: Rubber grip. Head weigth: 48 oz. Face diameter: 1-7/8”. Head length: 5-9/16”. Handle length: 14”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- GEDORE Protective Hand Guard (108 UNI)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Indestructible handle ball pein hammer 20Oz (1320HD)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- TITAN Ball Peen Hammer, 12 oz. (63312)
- Urrea Ball Peen Hammers