Shop All Ball Peen Hammers
Urrea
Indestructible handle ball pein hammer 32Oz
Mfr # 1332HD
Zoro # G0313574
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14.17
- Overall Length 2.76
- Application Mega duty
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1332HD
- Zoro # G0313574
- UPC # 660731627428
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Width | 14.17 |
Overall Length | 2.76 |
Head length | 5" |
Face diameter | 1-1/2" |
Details
Item | Hammer |
Application | Mega duty |
Handle Color | Black |
Head Material | Steel |
Description
Fixed steel plate that eliminates possibility of handle loosing or detaching. 2 9/32” steel rods through the handle, soldered to the head so it does not detach. Hitting face with 50-58 HRc hardness. Plastic thimble. Induction hardened hitting zone. Handle material: Rubber grip. Head weigth: 32 oz. Face diameter: 1-1/2”. Head length: 5”. Handle length: 14”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (02000)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Polished ball pein head hammer 8 oz (1308P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle (H-OOFG)
- Urrea Hammers and Striking Tools