Shop All Ball Peen Hammers
Urrea
Indestructible handle ball pein hammer 16Oz
Mfr # 1316HD
Zoro # G0293064
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.78
- Overall Length 3.94
- Application Mega duty
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1316HD
- Zoro # G0293064
- UPC # 660731910902
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Width | 13.78 |
Overall Length | 3.94 |
Head length | 4" |
Face diameter | 1-1/2" |
Details
Item | Hammer |
Application | Mega duty |
Handle Color | Black |
Head Material | Steel |
Description
The URREA 1316HD Indestructible handle ball pein hammer is an essential for your toolbox. This 16 oz ball peen hammer features a fixed steel plate that eliminates the possibility of the handle loosing or detaching. It has 2 9/32" steel rods through the handle, soldered to the head so it does not detach. The hitting face has a 50-58 HRc hardness and can be used on mild steels, high tensile steels, and even high speed tools. The plastic thimble protects your hand from being pinched when operating heavy machinery or during demolition work. The induction hardened hitting zone ensures maximum resistance against wear, shock and impact. You need to have this URREA 1316HD Indestructible handle ball pein hammer in your toolbox today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/2" Vibrotherm Drive Composite Impact Wrench With 2" Extended Anvil (1178-VXL-2)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- PROTO HAMMER WOOD BALL PEIN 32oz (PO54-032)
- Urrea Ball Peen Hammers