Shop All Automotive Diagnostic & Testing Instruments
Urrea
In-line spark tester
Mfr # 2355
Zoro # G0312725
original price:
$15.66
22% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Metal
- Length 9-3/4"
- Application Industrial duty
- For Use With Capacity 247 mm. Capacity: 0-28 VCD
- Includes In line spark tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2355
- Zoro # G0312725
- UPC # 660731663624
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 9-3/4" |
Details
Item | Tester |
Tube Material | Metal |
Application | Industrial duty |
For Use With | Capacity 247 mm. Capacity: 0-28 VCD |
Includes | In line spark tester |
Volts | 28V |
Number of Pieces | 1 |
Description
For electrical systems measure up to: 28V. Connects to the spark plug and the spark plug wires to check the ignition. 7-gauge (AWG) insulated cable. Length: 9-3/4”, 247 mm. Capacity: 0-28 VCD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1051DP0CHR Chrome-Plated Flush Ring Catch - 2-1/4" x 1-3/8" (1051DP0CHR)
- STRONG ARM Hood Lift Support, 4106 (4106)
- VDO MARINE 2-1/16" (52mm) ViewLine Voltmeter - 8-16V - Black Dial -Bezel (A2C59512545)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-77702 SMC-Fiberglass Filler; Reinforcing Fibers (USC-77702)
- URREA Compression tester for gasoline motors (2340)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Fuel pump vacuum tester (2341)
- URREA Piston compression tester set with adapters (2339)
- OTC Diesel Compression Tester w/Adapators (5020)
- Urrea Automotive Diagnostic Tools