Shop All Hooks and Picks
Urrea
Impact Hook And Pick Set of 4 pieces
Mfr # JGP4
Zoro # G0299818
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Heavy duty
- Includes Hock and pick set with 4 pieces
- Overall Length 10"
- Tip Style Scratch awl, 90°, curved & complex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # JGP4
- Zoro # G0299818
- UPC # 660731691870
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 10" |
Details
Item | Set |
Material | Steel |
Application | Heavy duty |
Includes | Hock and pick set with 4 pieces |
Tip Style | Scratch awl, 90°, curved & complex |
Description
Capped end is in direct contact with the shaft and allows the user to strike the tool without damaging the handle. Used for a wide variety of applications, such as automotive and electrical work in confined spaces, scribing lines, o-ring and cotter pin removal. The set includes: 1 Scratch aw, 1 90°, 1 Curved and 1 Complex. Total length for all the pieces 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece (68222)
- MAYHEW 12PC BRASS PUNCH AND SCRAPER METRIC (MAY61397)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- SG TOOL AID 4-Piece Mini Pick, Hook and Scribe Set (13900)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- TITAN Pick And Hook Set, Extra Long, 4 pcs. (17221)
- K-TOOL INTERNATIONAL O-Ring Seal Pick, Plastic (KTI70531)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- TEKTON 90-Degree Hook (1/8 Inch x 3 Inch) (PNH21104)
- Urrea Hooks and Picks