Shop All Impact Socket Extensions
Urrea
Impact extension 3/4"X13"
Mfr # 7569
Zoro # G9823290
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Impact Handle
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7569
- Zoro # G9823290
- UPC # 660731620979
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
For Use With | Impact Handle |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Phosphate Finish. Frame with bolt. 3/4" drive impact socket accessory. Through-hole. Length total: 13”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- DURSTON MANUFACTURING 12 Red Magrail Low Profile No Studs (MR12R)
- GREAT NECK Knife, Folding Replaceable (12113)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- URREA Impact extension 1/2"X5" (7181P)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- URREA 1" Drive Impact Extension, SAE (10609B)
- URREA 1" Drive Impact Extension, SAE (10607B)
- URREA Impact extension 3/4"X7" BALL IMP (7567B)
- URREA Impact extension 1/4"X2" (6962)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- Urrea Sockets & Ratchets