Shop All Impact Socket Extensions
Urrea
Impact extension 3/4"X10" BALL IMP
Mfr # 7568B
Zoro # G9822959
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Dice And Accessories
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7568B
- Zoro # G9822959
- UPC # 660731901986
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
For Use With | Dice And Accessories |
Item | Extension |
Description
Phosphate Finish. Frame with bolt. 3/4" drive impact socket accessory. Metal ball. Length total: 10-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- FOWLER Inch Bore Gage Setting Master Kit (536460001)
- URREA 1" Drive Impact Extension, SAE (10607B)
- URREA Impact extension 1/4"X6" (6965)
- URREA Impact extension 1/2"X2" (7180P)
- URREA Impact extension 1/2"X9" (7184P)
- URREA Impact extension 3/4"X7" BALL IMP (7567B)
- URREA Impact extension 1/2"X5" (7181P)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- Urrea Sockets & Ratchets