Shop All Impact Socket Extensions
Urrea
Impact extension 3/4"X10"
Mfr # 7568
Zoro # G9815204
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Impact Handle
- Output Drive Type Square
- Output Drive Size 3/4"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7568
- Zoro # G9815204
- UPC # 660731620962
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
For Use With | Impact Handle |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Phosphate Finish. Frame with bolt. 3/4" drive impact socket accessory. Through-hole. Length total: 10-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- DEWALT Dust bag (for all DEWALT(R) miter saws) (DW7053)
- URREA Impact extension 1/2"X9" (7184P)
- URREA Impact extension 1/4"X2" (6962)
- URREA Impact extension 3/4"X13" (7569)
- URREA 1" Drive Impact Extension, SAE (10609B)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- URREA Impact extension 1/4"X6" (6965)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- Urrea Sockets & Ratchets